missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Chiradex™ HPLC Cartridges

Catalog No. m1501170001
Change view
Click to view available options
Length (Metric):
4 mm
250 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1501170001 4 mm
M1513330001 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1501170001 Supplier MilliporeSigma™ Supplier No. 1.50117.0001
Only null left

HPLC cartridge Chiradex™

ChiraDex™ can be used for the separation of enantiomers of numerous different compounds. ChiraDex™ is based on a beta-cyclodextrin covalently linked to spherical particles of silica ans is well suited for chiral separations of hydrocarbons, steroids, phenyl esters, aromatic amines, heterocycles with 5-membered ring to 7-membered ring. Simply composed RP-eleuents can be used in most separations.This sorbent is packed into LiChroCART™4-4 HPLC guard columns, to be used in connection with LiChroCART™ HPLC cartridges, packed with ChiraDex™, 5μm. The connection is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).

Specifications

Column Format Guard Column
Diameter (Metric) 4 mm
For Use With LiChroCART Column
Length (Metric) 4 mm
Particle Size 5 μm
pH 3 to 7.5
Pore Size 100 Å
Surface Area 300 to 360 m²/g
Stationary Phase Beta-cyclodextrin
Packing Material Spherical Silica
Column Type Chiral Separation
Phase Chiral Separation
Material Stainless Steel
Type Cartridge
Show More Show Less