missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ Chill-Its™ 6215 Premium FR Phase Change Cooling Vest with Packs
Chill-Its™ 6215 Premium Phase Change Cooling Vest with Packs keeps workers cool and safe while maintaining a cool temperature for up to 4 hours when activated.
$517.49 - $533.75
Specifications
| Material | Modacrylic Cotton Blend FR Fabric |
|---|---|
| Product Type | Cooling Vest |
| Certifications/Compliance | ASTM F1506 performance requirements (ATPV rating of 7.1 cal/cm2); Classified to NFPA 70E (CAT1) |
| Cooling Time | Packs Maintain Constant 64°F (18°C) for up to 4 hours |
| For Use With (Application) | Fire Rescue, EMT, Construction, Utilities |
| Catalog Number | Mfr. No. | Color | Size | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Size | Price | Quantity | ||||
|
19-819-668
|
Ergodyne™
12200 |
Tan | Small/Medium |
Each for $517.49
|
|
||||
|
19-819-687
|
Ergodyne™
12210 |
Tan | Large/X-Large |
Each for $517.49
|
|
||||
|
19-819-688
|
Ergodyne™
12220 |
Orange | Small/Medium |
Each for $533.75
|
|
||||
|
19-910-201
|
Ergodyne™
12221 |
Orange | Large/X-Large |
Each for $533.75
|
|
||||
Description
- Immediate and long lasting cooling relief
- Packs maintain constant 64°F (18°C) for up to 4 hours
- Quick recharge in a little as 10 minutes
- Honeycomb design eliminates stiffness
- Flame resistant
- Vest made with modacrylic cotton blend FR fabric
- Flexible fit
- Adjustable hook and loop closures on both shoulders and waist
- Extended vest surface area enhances cooling power
- Designed for more visibility on busy streets or job sites
- Features two elastic pen loops on chest
Specifications
| Modacrylic Cotton Blend FR Fabric | |
| ASTM F1506 performance requirements (ATPV rating of 7.1 cal/cm2); Classified to NFPA 70E (CAT1) | |
| Fire Rescue, EMT, Construction, Utilities | |
| 1/Ea. |
| Cooling Vest | |
| Packs Maintain Constant 64°F (18°C) for up to 4 hours | |
| Cooling Packs, Adjustable Hooks, and Loop Closures at Shoulders |