missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ Chill-Its™ 6215 Premium FR Phase Change Cooling Vest with Packs

Catalog No. 19910201
Change view
Click to view available options
Color:
Orange
Tan
Size:
Large/X-Large
Small/Medium
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19910201 Orange Large/X-Large
19819668 Tan Small/Medium
19819687 Tan Large/X-Large
19819688 Orange Small/Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19910201 Supplier Ergodyne™ Supplier No. 12221

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Chill-Its™ 6215 Premium Phase Change Cooling Vest with Packs keeps workers cool and safe while maintaining a cool temperature for up to 4 hours when activated.

  • Immediate and long lasting cooling relief
  • Packs maintain constant 64°F (18°C) for up to 4 hours
  • Quick recharge in a little as 10 minutes
  • Honeycomb design eliminates stiffness
  • Flame resistant
  • Vest made with modacrylic cotton blend FR fabric
  • Flexible fit
  • Adjustable hook and loop closures on both shoulders and waist
  • Extended vest surface area enhances cooling power
  • Designed for more visibility on busy streets or job sites
  • Features two elastic pen loops on chest

Specifications

Material Modacrylic Cotton Blend FR Fabric
Product Type Cooling Vest
Size Large/X-Large
Length (Metric) 102 to 132 cm
Length (English) 40 to 52 in.
Color Orange
Certifications/Compliance ASTM F1506 performance requirements (ATPV rating of 7.1 cal/cm2); Classified to NFPA 70E (CAT1)
Cooling Time Packs Maintain Constant 64°F (18°C) for up to 4 hours
For Use With (Application) Fire Rescue, EMT, Construction, Utilities
Includes Cooling Packs, Adjustable Hooks, and Loop Closures at Shoulders
Quantity 1/Ea.
Show More Show Less