missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ Chill-Its™ 6215 Premium FR Phase Change Cooling Vest with Packs
Chill-Its™ 6215 Premium Phase Change Cooling Vest with Packs keeps workers cool and safe while maintaining a cool temperature for up to 4 hours when activated.
Supplier: Ergodyne™ 12220
Description
- Immediate and long lasting cooling relief
- Packs maintain constant 64°F (18°C) for up to 4 hours
- Quick recharge in a little as 10 minutes
- Honeycomb design eliminates stiffness
- Flame resistant
- Vest made with modacrylic cotton blend FR fabric
- Flexible fit
- Adjustable hook and loop closures on both shoulders and waist
- Extended vest surface area enhances cooling power
- Designed for more visibility on busy streets or job sites
- Features two elastic pen loops on chest
Specifications
| Modacrylic Cotton Blend FR Fabric | |
| Small/Medium | |
| 32 to 40 in. | |
| ASTM F1506 performance requirements (ATPV rating of 7.1 cal/cm2); Classified to NFPA 70E (CAT1) | |
| Fire Rescue, EMT, Construction, Utilities | |
| 1/Ea. |
| Cooling Vest | |
| 81 to 102 cm | |
| Orange | |
| Packs Maintain Constant 64°F (18°C) for up to 4 hours | |
| Cooling Packs, Adjustable Hooks, and Loop Closures at Shoulders |