missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MAPA™ Chem-Ply™ N-440 Chemical Protection Polychloroprene Gloves
Medium-weight protection from a broad range of chemicals. Red inner layer ensures that any wear is clearly visible. Ideal for chemical and mechanical industries.
$97.63 - $123.71
Specifications
| Certifications/Compliance | NFPA 1992-1994 |
|---|---|
| Certifications/Compliance (Europe) | Cat 3, CE 0334 |
| Chlorinated | Yes |
| Color | Black, Red |
| Latex Free | Yes |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
18-999-2899
|
MAPA™
407959 |
9 |
Pack of 6 Pair for $123.71
Case of 8 Pack for $989.68
|
|
|||||
|
18-999-2900
|
MAPA™
407950 |
10 |
Pack of 6 Pair for $114.71
Case of 8 Pack for $917.68
|
|
|||||
|
18-999-2901
|
MAPA™
407951 |
11 |
Pack of 6 Pair for $97.63
Case of 8 Pack for $781.04
|
|
|||||
Description
- Resistant to numerous solvents, oils, acids, alcohols and alkalis
- Straight cuff design
- Embossed pattern finish ensures secure grip
- Chlorinated interior for easy donning and doffing
- 14 in. length
- 30 mil thickness
Specifications
| NFPA 1992-1994 | |
| Yes | |
| Yes | |
| 30 mil | |
| EN 388:2111X | |
| ABCJLMNS | |
| Handling and transporting drums of chemical products, handling on alkylation units, site pollution control, etching/degreasing, surface treatment of metals | |
| Embossed | |
| Chem-Ply™ N-440 | |
| 35.5 cm |
| Cat 3, CE 0334 | |
| Black, Red | |
| Neoprene | |
| 0.76 mm | |
| Type A | |
| Bacteria, Fungi only | |
| Straight | |
| Unlined | |
| 14 in. |