missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ Chem-Ply™ N-440 Chemical Protection Polychloroprene Gloves

Medium-weight protection from a broad range of chemicals. Red inner layer ensures that any wear is clearly visible. Ideal for chemical and mechanical industries.

Supplier:  MAPA™ 407950

 View more versions of this product

Catalog No. 18-999-2900



Only null left
Explore available promotions

Description

Description

  • Resistant to numerous solvents, oils, acids, alcohols and alkalis
  • Straight cuff design
  • Embossed pattern finish ensures secure grip
  • Chlorinated interior for easy donning and doffing
  • 14 in. length
  • 30 mil thickness
Specifications

Specifications

NFPA 1992-1994
Yes
Yes
10
0.76 mm
Type A
Bacteria, Fungi only
Straight
Unlined
Chem-Ply™ N-440
35.5 cm
Cat 3, CE 0334
Black, Red
Neoprene
30 mil
EN 388:2111X
ABCJLMNS
Handling and transporting drums of chemical products, handling on alkylation units, site pollution control, etching/degreasing, surface treatment of metals
Embossed
407950
14 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions