missing translation for 'onlineSavingsMsg'
Learn More

MAPA™ Chem-Ply™ N-440 Chemical Protection Polychloroprene Gloves

Catalog No. 189992901
Change view
Click to view available options
Size:
10
11
9
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
189992901 11
189992899 9
189992900 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 189992901 Supplier MAPA™ Supplier No. 407951

Medium-weight protection from a broad range of chemicals. Red inner layer ensures that any wear is clearly visible. Ideal for chemical and mechanical industries.

  • Resistant to numerous solvents, oils, acids, alcohols and alkalis
  • Straight cuff design
  • Embossed pattern finish ensures secure grip
  • Chlorinated interior for easy donning and doffing
  • 14 in. length
  • 30 mil thickness

Specifications

Certifications/Compliance NFPA 1992-1994
Certifications/Compliance (Europe) Cat 3, CE 0334
Chlorinated Yes
Color Black, Red
Latex Free Yes
Material Neoprene
Size 11
Thickness (English) 30 mil
Thickness (Metric) 0.76 mm
EN388 Standard EN 388:2111X
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES ABCJLMNS
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Handling and transporting drums of chemical products, handling on alkylation units, site pollution control, etching/degreasing, surface treatment of metals
Glove Cuff Style Straight
Grip Design Embossed
Lining Unlined
Model 407951
Series Chem-Ply™ N-440
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less