missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Certified Vials with Caps
Closure type polyethylene cap starburst interior
$70.50
Specifications
| Diameter (Metric) Outer | 8 mm |
|---|---|
| Material | Glass |
| Includes | Caps |
| No. per Pack | 250 |
| Style | Starburst Interior |
Description
- Glass vial
- 8 mm x 40 mm x 6 mm
- Plug for 8 mm
- Polyethylene cap (starburst interior)
Specifications
| 8 mm | |
| Caps | |
| Starburst Interior | |
| Polyethylene |
| Glass | |
| 250 | |
| 1 mL | |
| 40 mm |