missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Certified Vials with Caps

Catalog No. 111011716
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
111011716 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111011716 Supplier MilliporeSigma™ Supelco™ Supplier No. 29433U
Only null left

Closure type polyethylene cap starburst interior

  • Glass vial
  • 8 mm x 40 mm x 6 mm
  • Plug for 8 mm
  • Polyethylene cap (starburst interior)

Specifications

Color Clear
Diameter (Metric) Outer 8 mm
Material Glass
Includes Caps
No. per Pack 250
Style Starburst Interior
Volume (English) 1 mL
Closure Material Polyethylene
Height (Metric) 40 mm