missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Certified Kits - Screw Thread Vials

Screw thread kits with certification

$98.17 - $142.00

Specifications

Description Unassembled
Diameter (Metric) Outer 12 mm
No. per Pack 100
Closure Material Polypropylene
Closure Size 9 mm
View More Specs

Products 7
Catalog Number Mfr. No. Marking Spot Material Septum Price Quantity & Availability  
Catalog Number Mfr. No. Marking Spot Material Septum Price Quantity & Availability  
111016142
View Documents Promotion Details
MilliporeSigma™ Supelco™
29384U
Graduated Clear Glass PTFE/Silicone
Each for $139.00
Only null left
 
111011059
View Documents Promotion Details
MilliporeSigma™ Supelco™
29387U
Graduated Amber Glass PTFE/Silicone
Each for $142.00
Only null left
 
111011190
View Documents Promotion Details
MilliporeSigma™ Supelco™
29379U
No Clear Glass PTFE/Silicone, Pre-slit
Each for $127.00
Only null left
 
111011343
View Documents Promotion Details
MilliporeSigma™ Supelco™
29386U
Graduated Amber Glass PTFE/Silicone, Bonded
Each for $115.00
Only null left
 
111011359
View Documents Promotion Details
MilliporeSigma™ Supelco™
29381U
Graduated Clear Glass PTFE/Silicone, Bonded
Each for $114.31
Only null left
 
111011427
View Documents Promotion Details
MilliporeSigma™ Supelco™
29385U
No Amber Glass PTFE/Silicone, Bonded
Each for $101.00
Only null left
 
111011466
View Documents Promotion Details
MilliporeSigma™ Supelco™
29378U
No Clear Glass PTFE/Silicone, Bonded
Each for $98.17
Only null left
 
Description

Description

  • Autosampler compatibility:
  • Agilent
  • Agilent 1050/1090A
  • Agilent 1100/1200
  • Agilent 7673A, 7683
  • Agilent 5890/7985A/6890
  • Hitachi
  • AS-1000, AS-2000, AS-4000
  • L7200/L7250
  • LEAP Technologies
  • CombiPAL
  • HTC PAL/HTS PAL
  • PerkinElmer
  • Autosystem/AS-2000/XL
  • Clarus 500/600
  • ISS-100, 200
  • Shimadzu LC Autosamplers
  • SIL-HTa/SIL-HTc
  • SIL-10ADVP
  • SIL-10A/SIL-10Ai/SIL-10Ap
  • Varian
  • CP-8410
  • 8100/8200
  • 9100/90950/9095
  • Waters
  • Alliance 2690
  • Acquity
  • Breeze
  • 717Plus
Specifications

Specifications

Unassembled
100
9 mm
12 mm
Polypropylene
32 mm
Videos
SDS
Documents

Documents