missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Certified Kits - Screw Thread Vials
Screw thread kits with certification
Supplier: MilliporeSigma™ Supelco™ 29381U
Description
- Autosampler compatibility:
- Agilent
- Agilent 1050/1090A
- Agilent 1100/1200
- Agilent 7673A, 7683
- Agilent 5890/7985A/6890
- Hitachi
- AS-1000, AS-2000, AS-4000
- L7200/L7250
- LEAP Technologies
- CombiPAL
- HTC PAL/HTS PAL
- PerkinElmer
- Autosystem/AS-2000/XL
- Clarus 500/600
- ISS-100, 200
- Shimadzu LC Autosamplers
- SIL-HTa/SIL-HTc
- SIL-10ADVP
- SIL-10A/SIL-10Ai/SIL-10Ap
- Varian
- CP-8410
- 8100/8200
- 9100/90950/9095
- Waters
- Alliance 2690
- Acquity
- Breeze
- 717Plus
Chemical Identifiers
| Unassembled | |
| 100 | |
| 9 mm |
| 12 mm | |
| Polypropylene | |
| 32 mm |
Specifications
| Unassembled | |
| 12 mm | |
| PTFE/Silicone, Bonded | |
| Bonded to Cap | |
| Polypropylene | |
| Graduated |
| Blue, Clear | |
| Clear Glass | |
| 100 | |
| 2 mL | |
| 9 mm | |
| 32 mm |