missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Certified Clean Borosilicate Glass Vials
Borosilicate glass vials with certificate included
$77.17 - $1,254.43
Specifications
| Diameter (Metric) Cap | 24 mm |
|---|---|
| Material | Silicone, PTFE |
| For Use With (Application) | TOC Analysis |
| Volume (English) | 40 mL |
Description
- Case includes individual certificate
- Certified Vials have <0.010 mg/L C from TOC
- Include dust caps
- Cleaning Products Cosmetics
- Environmental Flavors and Fragrances
- Food and Beverages
- Genteral Analytical Personal Care
Specifications
| 24 mm | |
| Silicone, PTFE | |
| TOC Analysis | |
| 40 mL |