missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Certified Clean Borosilicate Glass Vials

Catalog No. 111003459
Change view
Click to view available options
No. per Pack:
100
6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
111003459 100
111005112 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111003459 Supplier MilliporeSigma™ Supelco™ Supplier No. ULTRA100100EA
Only null left

Borosilicate glass vials with certificate included

  • Case includes individual certificate
  • Certified Vials have <0.010 mg/L C from TOC
  • Include dust caps
  • Cleaning Products Cosmetics
  • Environmental Flavors and Fragrances
  • Food and Beverages
  • Genteral Analytical Personal Care

Specifications

Diameter (Metric) Cap 24 mm
Material Silicone, PTFE
For Use With (Application) TOC Analysis
No. per Pack 100
Volume (English) 40 mL