missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CEP Drum Hardcover and Spill Pallets
$3,489.69 - $3,995.44
Specifications
| Certifications/Compliance | EPA, 40 CFR 264.175 |
|---|---|
| Color | Yellow |
| Capacity (English) | 66 gal. |
| Capacity (Metric) | 250 L |
| Material | Polyethylene |
| Catalog Number | Mfr. No. | Load Bearing Capacity (Metric) | Holds | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Load Bearing Capacity (Metric) | Holds | Price | Quantity & Availability | ||||
|
19047811
|
CEP
4062 YE |
900 kg | 2 x 55 gal. Drums |
Each for $3,489.69
|
|
||||
|
19047812
|
CEP
4064 YE |
2700 kg | 4 x 55 gal. Drums |
Each for $3,995.44
|
|
||||
Description
- Weatherproof, lockable door
- Top or front loadable
- Removable grates for easy cleaning
- Optional ramp allows for easy loading (Mfr. No. 5039-BK; contact Fisher Customer Service for more information)
Specifications
| EPA, 40 CFR 264.175 | |
| 66 gal. | |
| Polyethylene | |
| Lockable door |
| Yellow | |
| 250 L | |
| Hardcover and Spill Pallet |