missing translation for 'onlineSavingsMsg'
Learn More

CEP Drum Hardcover and Spill Pallets

Catalog No. 19047811
Change view
Click to view available options
Load Bearing Capacity (Metric):
900 kg
2700 kg
Holds:
2 x 55 gal. Drums
4 x 55 gal. Drums
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (Metric) Holds
19047811 900 kg 2 x 55 gal. Drums
19047812 2700 kg 4 x 55 gal. Drums
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19047811 Supplier CEP Supplier No. 4062 YE
  • Weatherproof, lockable door
  • Top or front loadable
  • Removable grates for easy cleaning
  • Optional ramp allows for easy loading (Mfr. No. 5039-BK; contact Fisher Customer Service for more information)

Specifications

Certifications/Compliance EPA, 40 CFR 264.175
Color Yellow
Capacity (English) 66 gal.
Capacity (Metric) 250 L
Material Polyethylene
Type Hardcover and Spill Pallet
For Use With (Application) Indoor or outdoor storage of up to two 55 gallon drums
For Use With (Equipment) Poly slimline™ 6000
Holds 2 x 55 gal. Drums
Includes Lockable door
Load Bearing Capacity (English) 2000 lb.
Load Bearing Capacity (Metric) 900 kg
Dimensions (L x W x H) 60 x 37 x 72 in. (152 x 94 x 183 cm)
Length (English) 60 in.
Length (Metric) 152 cm
Width (English) 37 in.
Width (Metric) 94 cm
Height (English) 72 in.
Height (Metric) 183 cm
Weight (English) 210 lb.
Weight (Metric) 95.5 kg
Show More Show Less