missing translation for 'onlineSavingsMsg'
Learn More

CEP Drum Hardcover and Spill Pallets

Catalog No. 19047812
Change view
Click to view available options
Load Bearing Capacity (Metric):
900 kg
2700 kg
Holds:
2 x 55 gal. Drums
4 x 55 gal. Drums
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (Metric) Holds
19047812 2700 kg 4 x 55 gal. Drums
19047811 900 kg 2 x 55 gal. Drums
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19047812 Supplier CEP Supplier No. 4064 YE

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

  • Weatherproof, lockable door
  • Top or front loadable
  • Removable grates for easy cleaning
  • Optional ramp allows for easy loading (Mfr. No. 5039-BK; contact Fisher Customer Service for more information)

Specifications

Certifications/Compliance EPA, 40 CFR 264.175
Color Yellow
Capacity (English) 66 gal.
Capacity (Metric) 250 L
Material Polyethylene
Type Hardcover and Spill Pallet
For Use With (Application) Limited space or next to buildings where swing open doors would be a problem
For Use With (Equipment) Poly spillpallet™ 2000
Holds 4 x 55 gal. Drums
Includes Lockable door
Load Bearing Capacity (English) 6000 lb.
Load Bearing Capacity (Metric) 2700 kg
Dimensions (L x W x H) 65 x 58 x 69 in. (157 x 147 x 175 cm)
Length (English) 65 in.
Length (Metric) 157 cm
Width (English) 58 in.
Width (Metric) 147 cm
Height (English) 69 in.
Height (Metric) 175 cm
Weight (English) 269 lb.
Weight (Metric) 122.3 kg
Show More Show Less