missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CentriPAK BPC Sterilized Single-use for Sorvall BIOS 16 Bioprocessing Centrifuge

Catalog No. 75003890
Change view
Click to view available options
Description:
CentriPAK BPC
CentriPAK BPC Single
CentriPAK BPC Single with Quick Connect
CentriPAK BPC Steam-through Adapter
CentriPAK Labtainer™ BPC
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
75003890 CentriPAK BPC Steam-through Adapter
75003885 CentriPAK BPC Single
75003891 CentriPAK BPC Single with Quick Connect
75003883 CentriPAK Labtainer™ BPC
75003880 CentriPAK BPC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 75003890 Supplier Thermo Scientific™ Supplier No. 75003890
Only null left

Thermo Scientific™ CentriPAK™ BioProcess Container (BPC), designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor, is providing a single-use, sterilized, closed system for cell culture separations in the bioprocessing industry.

Thermo Scientific™ CentriPAK™ BioProcess Container (BPC) chambers, manifold, labtainer (sterilized) with connection. Designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.

Thermo Scientific™ CentriPAK™ BioProcess Container (BPC) enables you to:

  • Reduce cross-contamination risk while separating cell cultures
  • Perform gentle, high-throughput and high-efficiency harvesting through centrifugation
  • Eliminate post-use cleaning steps required with reusable containers
  • Meet rigorous quality control and assurance practices for the manufacture of industry-standard material components and aseptic product contact film

Specifications

Capacity (Metric) 2000 mL
Capacity (English) 67.62 oz.
Description CentriPAK BPC Steam-through Adapter
For Use With (Application) For mammalian, yeast and bacterial cell separations
Includes Set of 2
Material Polysulfone
Max. Temperature (Metric) 130°C
Max. Temperature (English) 266°F
Packaging Packed and sealed in two independent outer layers in the Class 10,000/ISO Class 7
Quantity Set of 2
Sterility Sterile
Product Line Polaris
Shipping Condition Packages placed in strong cardboard cartons with product and lot identification
Certifications/Compliance USP<88>, USP<85>, USP<788>, EMEA/410/01
Disposable Single-use
Graduated No
Product Type Flexible Bioprocess Container
For Use With (Equipment) Sorvall BIOS 16 Bioprocessing Centrifuge
Closure Type TC 1/4 in., Aseptiquik G conn 3/8 in. HB high temp
Autoclavable Not Autoclavable
Show More Show Less