missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5920 R - Refrigerated Large Centrifuge

The refrigerated Eppendorf Centrifuge 5920 R offers high-throughput performance and advanced temperature management in a very compact design. With a capacity of up to 4 x 1,000 mL / 52 x 50 mL conical tubes, it can spin both plates and tubes in the same bucket for real flexibility.
$35,061.30 - $55,124.21
Specifications
| Controller Type | Keypad |
|---|---|
| Product Line | Eppendorf 5920 R |
| Refrigerated | Yes |
| Dimensions (L x W x H) Exterior | 74 x 71 x 40 cm (29.2 x 27.8 x 15.9 in.) |
| Frequency | 50/60 Hz |
| Catalog Number | Mfr. No. | Capacity | Includes | Voltage | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Includes | Voltage | Price | Quantity & Availability | |||
13864306
![]() |
Eppendorf™
5948000131 |
4 x 1000 mL | Without Rotor | 120 V |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13864307
|
Eppendorf™
5948000239 |
8 x 250 mL (w/ inc. rotor) | High-capacity Buckets, 15 and 50 mL Conical Tube Adapters | 120 V |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13864308
|
Eppendorf™
5948000832 |
4 x 750 mL (w/ inc. rotor) | Aerosol-tight Caps, 13 and 16 mm Round Bottom Tube Adapters | 120 V |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13864309
|
Eppendorf™
5948000930 |
4 x 750 mL (w/ inc. rotor) | Adapters for 5/15/50 mL Conical Tubes | 120 V |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
05413980
|
Eppendorf™
5948000931 |
4 x 750 mL (w/ inc. rotor) | Plate Carrier, Adapters for 5/15/50 mL Conical Tubes | 120 V |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
05414046
|
Eppendorf™
5948000107 |
4 x 1,000 mL/4 x 7 MTP (w/ inc. rotor) | 4 x Plate/Tube Buckets, 4 x Plate Carriers | 120 V |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
05414248
|
Eppendorf™
2231010061 |
6 x 250 mL (w/ inc. rotor) | Rotor | 120 V |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
13864310
|
Eppendorf™
2231010155 |
8 x 250 mL (w/ inc. rotor) | High-capacity/Round Buckets, Plate Carrier, Adapters for 15/50 mL Conical Tubes, 250 mL Bottles, 1 L Wide-neck Bottles | 120 V |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
05414363
|
Eppendorf™
5948000433 |
88 x 15 mL/40 x 50 mL (w/ inc. rotor) | Round Buckets, 15 and 50 mL Conical Tube Adapters | 120 V |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Centrifuge lid with soft-touch lid closure.
- Quiet operation to improve your work environment.
- Compact footprint saves valuable bench space.
- Automatic rotor recognition and imbalance detection for maximum operational safety.
- Aerosol-tight Eppendorf QuickLock™ caps and lids allow fast and ergonomic lid locking.
- Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 1,000 mL.
- Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates.
- Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 50 mL.
- FastTemp function for quick pre-cooling.
- FastTemp pro™ function allows for automatic precooling based on pre-programmable time and date.
- Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
- ECO shut-off engages after 8 hours (adjustable) of non-use to reduce energy consumption and to extend compressor life.
- Dynamic compressor control (DCC) technology for precise cooling performance.
Specifications
| Keypad | |
| Yes | |
| 50/60 Hz |
| Eppendorf 5920 R | |
| 74 x 71 x 40 cm (29.2 x 27.8 x 15.9 in.) |