missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5920 R - Refrigerated Large Centrifuge
The refrigerated Eppendorf Centrifuge 5920 R offers high-throughput performance and advanced temperature management in a very compact design. With a capacity of up to 4 x 1,000 mL / 52 x 50 mL conical tubes, it can spin both plates and tubes in the same bucket for real flexibility.
Supplier: Eppendorf™ 5948000107
Description
- Centrifuge lid with soft-touch lid closure.
- Quiet operation to improve your work environment.
- Compact footprint saves valuable bench space.
- Automatic rotor recognition and imbalance detection for maximum operational safety.
- Aerosol-tight Eppendorf QuickLock™ caps and lids allow fast and ergonomic lid locking.
- Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 1,000 mL.
- Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates.
- Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 50 mL.
- FastTemp function for quick pre-cooling.
- FastTemp pro™ function allows for automatic precooling based on pre-programmable time and date.
- Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
- ECO shut-off engages after 8 hours (adjustable) of non-use to reduce energy consumption and to extend compressor life.
- Dynamic compressor control (DCC) technology for precise cooling performance.
Chemical Identifiers
| Keypad | |
| Yes | |
| 50/60 Hz |
| Eppendorf 5920 R | |
| 74 x 71 x 40 cm (29.2 x 27.8 x 15.9 in.) |
Specifications
| EN ISO 12100, EN 50581,EN 61010-1, EN 61010-2-020, IEC 61010-1, IEC 61010-2-020, EN 61326-1, EN 55011, EN 378-1, EN 378-2, 47 CFR FCC part 15, EN 50581, UL 61010-1, CAN/CSA-C22.2 No. 61010-1, CAN/CSA-C22.2 No. 61010-2-020 (refer to manual for more details) | |
| 4 x 1,000 mL/4 x 7 MTP (w/ inc. rotor) | |
| 3,700 rpm (w/ incl. rotor) | |
| Yes | |
| Direct | |
| 21,194 x g | |
| 5920 R High Throughput Screening Solution | |
| 10/10 | |
| S-4x1000 | |
| 10 sec. to 99 hr. 59 min., Continuous Run Function, Short-spin | |
| UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
| Multipurpose Benchtop Centrifuge | |
| 2 Years | |
| 29.2 in. | |
| 15.9 in. | |
| 27.8 in. | |
| 139 kg (306 lb.) | |
| 120 V | |
| 12 A |
| Keypad | |
| 3,076 x g (w/ incl. rotor) | |
| Eppendorf 5920 R | |
| Large, Brightly Lit LCD | |
| 4 x Plate/Tube Buckets, 4 x Plate Carriers | |
| 13,700 rpm | |
| <56 dB(A) | |
| 99 (5 Program Keys) | |
| Yes | |
| Lid Lock, Steel armored safety chamber, View port for speed validation, Lid emergency release, Automatic rotor recognition, Certified aerosol-tight rotor lids and aerosol-tight caps, Rotor lifecycle counter, Automatic imbalance recognition | |
| -11°C to +40°C | |
| Yes | |
| 74 x 71 x 40 cm (29.2 x 27.8 x 15.9 in.) | |
| 74 cm | |
| 40.3 cm | |
| 71 cm | |
| 120 V, 50/60 Hz (US) | |
| 1650 W | |
| 50/60 Hz |