missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Centrifuge 5920 R - Refrigerated Large Centrifuge

Description
- Centrifuge lid with soft-touch lid closure.
- Quiet operation to improve your work environment.
- Compact footprint saves valuable bench space.
- Automatic rotor recognition and imbalance detection for maximum operational safety.
- Aerosol-tight Eppendorf QuickLock™ caps and lids allow fast and ergonomic lid locking.
- Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 1,000 mL.
- Plate rotor options for centrifugation of all types of MTP, PCR or Deepwell Plates.
- Fixed-angle rotors for high-speed molecular biology applications in tubes from 0.2 mL to 50 mL.
- FastTemp function for quick pre-cooling.
- FastTemp pro™ function allows for automatic precooling based on pre-programmable time and date.
- Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool.
- ECO shut-off engages after 8 hours (adjustable) of non-use to reduce energy consumption and to extend compressor life.
- Dynamic compressor control (DCC) technology for precise cooling performance.
Specifications
Specifications
| Certifications/Compliance | UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers |
| Controller Type | Keypad |
| Capacity | 4 x 1000 mL |
| Max. RCF | 21,194 x g |
| Max. Speed | 13,700 rpm |
| Product Line | Eppendorf 5920 R |
| Refrigerated | Yes |
| Display | Large, Brightly Lit LCD |
| Includes | Without Rotor |
| Model | 5920 R, keypad |
| Show More |