missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Centrifugation Polypropylene Bio-Bottles

Catalog No. 75003800
Change view
Click to view available options
Capacity (Metric):
180 mL
400 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
75003800 180 mL
75007585 400 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 75003800 Supplier Thermo Scientific™ Supplier No. 75003800

Use these polypropylene screw cap closure bio-bottles for compatibility with round-bucket centrifuge systems.

Use these polypropylene screw cap closure bio-bottles for centrifugation compatibility with round buckets as in the Thermo Scientific™ TX-400 Rotor.

  • With screw cap

  • The 180mL Bio-Bottles (75-003-800) are compatible with Round Buckets for Thermo Scientific TX-200 Rotor (75-003-569)
  • The 400mL Bio-Bottles (75-007-585) are compatible with Round Buckets for Thermo Scientific TX-400 Rotor (75-003-655)

Specifications

Capacity 12 x 180 mL
Capacity (Metric) 180 mL
Color Clear
Material Polypropylene
Shape Round
Product Type Centrifuge Bottle
For Use With (Equipment) Round Bucket for Thermo Scientific TX-200 Rotor
Closure Material Polypropylene
Closure Type Screw Cap