missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Cent-O-Gram™ and Dial-O-Gram™ Balances

Catalog No. S40027
Change view
Click to view available options
Calibration:
100 x 10g (front, second and third beam), 10 x 0.0
Depth (English) Pan:
0.5 in.
Depth (Metric) Pan:
1.27 cm
Model:
310-00
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Calibration Depth (English) Pan Depth (Metric) Pan Model
S40027 100 x 10g (front, second and third beam), 10 x 0.0 0.5 in. 1.27 cm 310-00
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S40027 Supplier OHAUS™ Supplier No. OHS80000009

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Support centigram accuracy and encourage student precision. OHAUS Cent-O-Gram and Dial-O-Gram Balance comes with three-point base, special floating bearing principle, and beam design which eliminates need for level adjustment.

  • Quick zeroing by means of a zero-adjust knob at beam end
  • Built-in specific gravity platform recessed in the base
  • Stainless-steel weighing pans and bearing covers prevent rust and corrosion
  • Precision-ground knife edges and self-aligning agate bearings provide maximum sensitivity and reproducibility
  • Notched beams provide positive positioning of poise
  • Magnetic damping slows oscillation

Order Info

The Dial-O-Gram (S40027) model replaces the two front beams with a vernier dial for faster reading results.

Warranty

Five years

Specifications

Diameter (English) Outer Pan 3.5 in.
Diameter (Metric) Outer Pan 9 cm
Depth (English) 7 in.
Calibration 100 x 10g (front, second and third beam), 10 x 0.0
Depth (English) Pan 0.5 in.
Depth (Metric) 17.78 cm
Depth (Metric) Pan 1.27 cm
Height (English) 9 in.
Height (Metric) 22.86 cm
Model 310-00
Material Stainless Steel
Width (English) 14 in.
Width (Metric) 35.56 cm
Warranty 5 Years
Capacity 0.6 lb., 300 g
Display Type Analog
Type Dial-O-Gram™ Balance
Show More Show Less