missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cellulose Nitrate Membrane Filter

Description
- Ideal for several general laboratory applications
- High, non-specific absorption
- Hydrophilic, with high flow rates
- 25 filters
- 293 mm diameter
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Membrane Filter |
| Format | Disc |
| Material | Cellulose Nitrate |
| Pore Size | 5 μm |
| Sterility | Non-sterile |
| Quantity | 25/Cs. |
| Type | Membrane Filter |
| Diameter (Metric) | 293 mm |