missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR Suspension Culture Flasks
Improved cell adhesion through physical surface treatment. Greiner Bio-One CELLSTAR Suspension Cell Culture Flasks is free of detectable DNase, RNase and human DNA.
$514.17 - $971.47
Specifications
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens; Contents non-cytotoxic |
|---|---|
| Closure Color | White |
| Closure Material | HDPE |
| Material | Polystyrene |
| Neck Style | Canted |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Type | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Type | Price | Quantity | ||||
|
07000227
|
Greiner Bio-One
690195 |
50 mL | Filter |
Case of 200 Each for $971.47
|
|
||||
|
07000231
|
Greiner Bio-One
690190 |
50 mL | Screw |
Case of 200 Each for $514.17
|
|
||||
|
07000279
|
Greiner Bio-One
658190 |
250 mL | Screw |
Case of 120 Each for $683.17
|
|
||||
Description
- Hydrophobic surface, ideal for suspension cultures and hybridoma
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic, non-cytotoxic
- Graduation on the side
- Canted neck style
- TC surface treatment: Suspension
Specifications
| Free of detectable DNase/RNase, human DNA and pyrogens; Contents non-cytotoxic | |
| HDPE | |
| Canted | |
| Sterile |
| White | |
| Polystyrene | |
| Yes |