missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR Suspension Culture Flasks

Description
- Hydrophobic surface, ideal for suspension cultures and hybridoma
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic, non-cytotoxic
- Graduation on the side
- Canted neck style
- TC surface treatment: Suspension
Specifications
Specifications
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens; Contents non-cytotoxic |
| Closure Color | White |
| Closure Material | HDPE |
| Capacity (Metric) | 50 mL |
| Material | Polystyrene |
| Neck Style | Canted |
| No. per Case | 200 |
| No. per Pack | 10 |
| Graduated | Yes |
| Sterility | Sterile |
| Show More |