missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR Cell-Repellent Surface Cell Culture Multiwell Plates
Ideal for suspension, spheroid cultures and stem cell aggregate formation. Greiner Bio-One CELLSTAR Cell-Repellent Surface Cell Culture Multiwell Plates effectively inhibit cell adhesion.
Supplier: Greiner Bio-One 662970
Description
- Made of polystyrene
- Used for applications such as Gel-based 3D cultures and Magnetic 3D cell culturing (Nano3D technology)
- Cell-repellent surface does not degrade or leach under common cell culture conditions, rendering an ideal substrate for native cell culture experiments
Specifications
| Clear | |
| Polystyrene | |
| 3.3 mL | |
| 1.9 sq. cm | |
| Rectangular | |
| Cell Repellent | |
| 24 | |
| 5 | |
| 127.76 mm | |
| 19 mm |
| Closure Included | |
| Flat | |
| Clear | |
| Polystyrene | |
| Sterile | |
| Multi-well Cell Culture Plate | |
| Lid | |
| 1 | |
| 85.48 mm |