missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carboxymethyl Cellulose Sodium Salt, Medium Viscosity, MP Biomedicals
Specifications
Specifications
| Color | White |
| Quantity | 500 g |
| IUPAC Name | sodium;2,3,4,5,6-pentahydroxyhexanal;acetate |
| Grade | Not Available |
| Physical Form | Powder |
| Chemical Name or Material | Carboxymethyl cellulose sodium salt |
Safety and Handling
| Recommended Storage | Store at Room Temperature (15 to 30°C). |