missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Carbotrap™ 349 Thermal Desorption Tubes
Description
- Configuration: Fritted, preconditioned
- Applications: Air monitoring, environmental, and industrial hygiene
- Sustainability: Aligned with greener alternative principles (Waste Prevention and Safer Solvents and Auxiliaries)
- Quantity: 10 per pack
- Material: Glass thermal desorption tube
- Dimensions: 1/4 in. O.D. x 3.5 in. L
- Matrix: Carbopack™ Y graphitized carbon black (GCB), Carbopack™ graphitized carbon black (GCB), Carbotrap™ 349, and Carboxen™ 1003 carbon molecular sieve (CMS)
- Methods: EPA IP-1 B and NIOSH 2549
- Compatibility: Suitable for use with PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu instruments
- Key Features: Fritted and preconditioned
- Reuse: 50 to 100 uses
- Packaging: 10 per pack
Specifications
Specifications
| Includes | 10 Carbotrap™ 349 Thermal Desorption Tubes |
| Diameter (Metric) Outer | 6.35 mm |
| Overall Length (Metric) | 88.9 mm |
| Matrix | Carbopack™ Y Graphitized Carbon Black (GCB), Carbopack™ Graphitized Carbon Black (GCB), Carbotrap™ 349, Carboxen™ 1003 carbon molecular sieve (CMS) |
| Packaging Quantity | 10/Pk. |
| For Use With (Application) | Air Monitoring |
| For Use With (Equipment) | PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments |
| Material | Glass |
| Description | Pre-conditioned |
| Product Line | Carbotrap |
| Show More |
Carbotrap is a registered trademark of Sigma-Aldrich Co. LLC