missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Carbotrap™ 217 Thermal Desorption Tubes
Description
- Material: Glass
- Matrix: Carbotrap™ 217, Carbotrap™ B Graphitized Carbon Black (GCB), and Carboxen™ 1000 Carbon Molecular Sieve (CMS)
- Dimensions: 1/4 in. outer diameter, 3.5 in. length
- Methods: EPA TO-14 and EPA TO-17
- Application: Air monitoring
- Compatibility: PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu instruments
- Packaging: 10/Pk.
- Condition: Unconditioned
Specifications
Specifications
| Includes | 10 Thermal Desorption Tubes |
| Diameter (Metric) Outer | 6.35 mm |
| Overall Length (Metric) | 8.89 cm |
| Type | Thermal Desorption Tube |
| Description | Unconditioned |
| Overall Length (English) | 3.5 in. |
| For Use With (Equipment) | PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments |
| Diameter (English) Outer | 1/4 in. |
| Product Line | Carbotrap |
| For Use With (Application) | Air Monitoring |
| Show More |
Carbotrap is a registered trademark of Sigma-Aldrich Co. LLC