missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Carbotrap™ 202 Thermal Desorption Tubes

Catalog No. 111006696
Change view
Click to view available options
Description:
Pre-conditioned
Pre-conditioned/Sealed with Brass Endcaps
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
111006696 Pre-conditioned
111006682 Pre-conditioned/Sealed with Brass Endcaps
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111006696 Supplier MilliporeSigma™ Supelco™ Supplier No. 20083U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Suitable for use with Air Monitoring

  • Material: Stainless steel
  • Adsorbent Matrix: Carbopack™ C, Carbopack™ B, and Carbotrap™ 202
  • Dimensions: 89 mm length, 1/4 in. outer diameter
  • Applications: Suitable for air monitoring of C5 to C20 compounds
  • Compatibility: Designed for use with PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu instruments
  • Features: Pre-conditioned

Specifications

Includes 10 Thermal Desorption Tubes, Brass Endcaps
Diameter (Metric) Outer 6.35 mm
Overall Length (Metric) 89 mm
Product Line Carbotrap
Overall Length (English) 3.5 in.
Description Pre-conditioned
Packaging Quantity 10/Pk.
Matrix Carbopack™ C Graphitized Carbon Black (GCB), Carbopack™ Graphitized Carbon Black (GCB), Carbotrap™ 202
For Use With (Equipment) PerkinElmer, Markes, DANI, OI Analytical, and Shimadzu Instruments
Diameter (English) Outer 1/4 in.
Material Stainless Steel
For Use With (Application) Suitable for Air Monitoring (Compounds: C5-C20)
Type Thermal Desorption Tube
Show More Show Less

Carbotrap is a registered trademark of Sigma-Aldrich Co. LLC