missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS Carbon Steel Defender 5000 Series Floor Scale
Description
- Painted carbon steel, treaded decks with four alloy steel load cells, fixed top plate (5 mm/0.196 in. thick) with structural bracing for stiff construction.
- Platforms available in sizes of 3 x 3 ft. and 4 x 4 ft. and capacities from 2,500 lb. to 5,000 lb. with NTEP certified 5,000e performance, allowing greater flexibility for your weighing needs.
- Equipped with a new TD52 series indicator featuring an easy-to-use keypad, large backlit display, and plain text on-screen prompts to guide you through operation.
Specifications
Specifications
| Capacity | 2500 kg |
| Type | Scale |
| Display Type | LCD |
| Readability | 0.5 kg |
| Legal for Trade | Class III |
| Model | i-DF52XW5000B1L |