missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS Carbon Steel Defender 3000 Series Floor Scale
Description
- Painted carbon steel treaded decks with four alloy steel load cells, fixed top plate (5 mm/0.196 in. thick) with structural bracing for stiff construction.
- Platforms available in sizes of 3 x 3 ft. , 4 x 4 ft. , and 5 x 5 ft. and capacities from 2,500 lb. to 5,000 lb
- Results are clearly shown on the large, bright backlit LCD display.
- In checkweighing mode, display changes color (yellow/green/red) to alert users when within the target weight range.
Specifications
Specifications
| Capacity | 2500 kg |
| Product Type | Scale |
| Display Type | LCD |
| Readability | 0.5 kg |
| Legal for Trade | Class III |
| Model | i-DF33XW5000B1L |