Learn More
Thermo Scientific™ Capit-All™ Screw Cap Tube Capper/Decapper
Maintain sample integrity with a hands-free method of capping and decapping tubes quickly and easily.
Supplier: Thermo Scientific™ 4114NUN
Description
Maintain sample integrity with a hands-free method of capping and decapping tubes quickly and easily with the Thermo Scientific™ Capit-All™ Screw Cap Tube Capper/Decapper. Designed for benchtop or integrated use, Capit-All instruments cap and decap 24-, 48-, and 96- format Thermo Scientific™ Matrix™ and Thermo Scientific™ Nunc™ ScrewTop tubes with precision and ease. All instruments cap tubes to optimal torque.
Enhanced Productivity
- Increase throughput by capping and decapping an entire rack at a time in approximately 10 seconds
- Automatically remove and replace caps on tubes of differing heights, even in the same rack, as well as tubes not properly seated in racks
- Completely replace manual capping and decapping methods
Superior Sample Protection
- Caps all tubes in a rack to the optimal torque level, maintaining sample integrity and preventing sample loss during storage
- Safety features ensure racks are loaded in the correct orientation and that caps are not cross-threaded or overtightened
- Drip tray prevents cross contamination of samples during addition and removal of tube racks
- Internal construction ensures debris is not introduced into uncapped tubes
Ease of Use
- The simple, four-button user interface enables laboratory personnel of any level to operate the instrument
- Easily integrated into automated systems
- Easily maintained and able to process up to a million tubes before requiring preventative maintenance
Chemical Identifiers
| 1 | |
| 110/240 V | |
| 50/60 Hz |
| 1 | |
| Capper/Decapper |
Specifications
| Nunc Style Screw Top Capped Tubes | |
| Capper/Decapper | |
| 110 to 240V 50/60Hz | |
| 45 kg | |
| 1 | |
| 110/240 V | |
| Nunc Screw Top Caps | |
| ∼10 sec./Cycle (Cap or Decap) |
| 48-Channel | |
| 14.2 x 12.9 x 22 in. (32.8 x 36.0 x 56.0 cm) | |
| 97 lb. | |
| 1 | |
| Manual via Push Buttons | |
| Capper/Decapper | |
| 50/60 Hz |