missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Calbiochem™ Dextran Sulfate, Sodium Salt, Molecular Biology Grade
Used as anticoagulant.
$127.00 - $414.00
Specifications
| Content And Storage | 2°C to 8°C |
|---|---|
| Description | Dextran Sulfate, Sodium Salt; Solid |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|
26515210GM
|
MilliporeSigma™
26515210GM |
10 g |
Each for $127.00
|
|
|||||
|
26515250GM
|
MilliporeSigma™
26515250GM |
50 g |
Each for $414.00
|
|
|||||
Description
EMD Millipore Calbiochem™ Dextran Sulfate, Sodium Salt, Molecular Biology Grade is long chain polymer of sulfated glucose.
- Contains 17 to 20% sulfur
- Inhibits binding of HIV-1 to CD4+ T lymphocytes
- Accelerates hybridization of DNA probes to immobilized nucleic acids
- Contaminants DNases, proteases, RNases: None Detected
Specifications
| 2°C to 8°C | |
| Dextran Sulfate, Sodium Salt; Solid |
Safety and Handling
ShelfLife : Stock solutions are stable for up to 6 months at -20°C