missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CHECKERS™ Cable Protector Guard Dog
Checkers™ Cable Protector Guard Dog is Ideal for use in amusement parks, entertainment venues, sporting events, and most public, commercial, industrial, construction, and utility applications
Specifications
| Color | Orange Lid, Black Base |
|---|---|
| For Use With (Equipment) | Cables |
| Packaging Quantity | 1 Ea. |
| Catalog Number | Mfr. No. | Includes | Diameter (English) Outer | Material | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Includes | Diameter (English) Outer | Material | Price | Quantity & Availability | |||
|
19085963
|
CHECKERS™
GD2X75O/B |
2 channels | 0.75 in. | Metal |
N/A
|
|
|||
|
19085964
|
CHECKERS™
GD5X125O/B |
5 channels | 1.325 in. | Plastic |
N/A
|
|
|||
Description
- Color: BLACK
- Thickness(IN): 0.625
- Use: Anti-Fatigue
Specifications
| Orange Lid, Black Base | |
| Cables | |
| 1 Ea. |