Learn More
Thermo Scientific™ C Series Refrigerated Centrifuge Application Packages
Exceptional capacity in a compact design. The Thermo Scientific C Series centrifuge application packages include a refrigerated centrifuge, rotors, buckets and adapters for a specific laboratory application.
$20,142.76 - $34,946.72
Specifications
| Capacity | 4 x 145 mL |
|---|---|
| Max. Speed | 17,850 rpm |
| Max. RCF | 3,260 x g (TX-150 Rotor); 30,279 x g (MicroClick 24 x 2 Rotor) |
| Refrigerated | Yes |
| Display | Keypad |
| Catalog Number | Mfr. No. | Type | Voltage | Rotor | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Voltage | Rotor | Price | Quantity & Availability | |||
|
TF50172635
|
Thermo Scientific™
50172635 |
Multi-discipline, IVD-MD | 120 V | TX-150 (75005701), HIGHConic III (75005709), M10 Microplate (75005706), MicroClick 24 x 2 (75005715) |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
50172637
|
Thermo Scientific™
50172637 |
High Capacity Cell Culture, IVD-MD | 120 V | TX-150 (75005701) |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
50172639
|
Thermo Scientific™
50172639 |
Cell Culture, IVD-MD | 120 V | TX-150 (75005701) |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
50172641
|
Thermo Scientific™
50172641 |
Routine Clinical, IVD-MD | 120 V | TX-150 (75005701) |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
TF50172645
|
Thermo Scientific™
50172645 |
Molecular Biology, IVD-MD | 120 V | TX-150 (75005701), MicroClick 24 x 2 (75005715) |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
50173671
|
Thermo Scientific™
50173671 |
IVD-MD | 120 V | Microliter 48 x 2 (75003602) |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
The Thermo Scientific™ C Series Centrifuges are designed for clinical and research applications, offering exceptional capacity in a compact design. The refrigerated models feature Thermo Scientific™ GreenCool™ Technology, a next-generation natural refrigerant cooling system for enhanced sustainability.With a fixed-angle rotor RCF (Relative Centrifugal Force) up to 24,328 x g and a swinging bucket rotor RCF up to 3,260 x g, the C Series Centrifuges are capable of handling even the toughest separations. The maximum capacity of the fixed-angle rotors is 6 x 50 mL, while the swinging bucket rotors can accommodate up to 4 x 145 mL. These centrifuges combine a compact design with an intuitive interface and the flexibility to support numerous applications. The Thermo Scientific C Series centrifuge application packages include a Refrigerated Centrifuge, rotors, buckets and adapters for a specific laboratory application.
- Application Packages - High capacity in a compact design
- GreenCool Technology (refrigerated models)
- Thermo Scientific™ Auto-Lock™ Rotor Exchange
- Thermo Scientific™ ClickSeal™ Biocontainment Lids
- Intuitive user interface
- Wide range of rotors for application flexibility
Specifications
| 4 x 145 mL | |
| 3,260 x g (TX-150 Rotor); 30,279 x g (MicroClick 24 x 2 Rotor) | |
| Keypad | |
| 67 x 46 x 32 cm (26.4 x 18.1 x 12.6 in) | |
| 71 kg (156 Ib) |
| 17,850 rpm | |
| Yes | |
| UL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1 | |
| Yes | |
| Clinical and research applications |