Learn More
Thermo Scientific™ C Series Refrigerated Centrifuge Application Packages
Description
The Thermo Scientific™ C Series Centrifuges are designed for clinical and research applications, offering exceptional capacity in a compact design. The refrigerated models feature Thermo Scientific™ GreenCool™ Technology, a next-generation natural refrigerant cooling system for enhanced sustainability.With a fixed-angle rotor RCF (Relative Centrifugal Force) up to 24,328 x g and a swinging bucket rotor RCF up to 3,260 x g, the C Series Centrifuges are capable of handling even the toughest separations. The maximum capacity of the fixed-angle rotors is 6 x 50 mL, while the swinging bucket rotors can accommodate up to 4 x 145 mL. These centrifuges combine a compact design with an intuitive interface and the flexibility to support numerous applications. The Thermo Scientific C Series centrifuge application packages include a Refrigerated Centrifuge, rotors, buckets and adapters for a specific laboratory application.
- Application Packages - High capacity in a compact design
- GreenCool Technology (refrigerated models)
- Thermo Scientific™ Auto-Lock™ Rotor Exchange
- Thermo Scientific™ ClickSeal™ Biocontainment Lids
- Intuitive user interface
- Wide range of rotors for application flexibility
Specifications
Specifications
| Capacity | 4 x 145 mL |
| Max. Speed | 17,850 rpm |
| Max. RCF | 3,260 x g (TX-150 Rotor); 30,279 x g (MicroClick 24 x 2 Rotor) |
| Refrigerated | Yes |
| Noise Level | <47 dB(A) with TX-150 rotor (conical bucket) <46 dB(A) with MicroClick 24x2 rotor at top speed |
| Certifications/Compliance | UL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1 |
| Includes | Centrifuge, Rotor, TX-150 round buckets (75005702), lids (75005707), Adapters 15/50 mL conical (75005736), (75005737), Sealed buckets (7500572) |
| Dimensions (L x W x H) Exterior | 67 x 46 x 32 cm (26.4 x 18.1 x 12.6 in) |
| Ventilated | No |
| Rotor Included | Yes |
| Show More |