Learn More
Thermo Scientific™ C Series Refrigerated Centrifuge Application Packages
Exceptional capacity in a compact design. The Thermo Scientific C Series centrifuge application packages include a refrigerated centrifuge, rotors, buckets and adapters for a specific laboratory application.
Supplier: Thermo Scientific™ 50172639
Description
The Thermo Scientific™ C Series Centrifuges are designed for clinical and research applications, offering exceptional capacity in a compact design. The refrigerated models feature Thermo Scientific™ GreenCool™ Technology, a next-generation natural refrigerant cooling system for enhanced sustainability.With a fixed-angle rotor RCF (Relative Centrifugal Force) up to 24,328 x g and a swinging bucket rotor RCF up to 3,260 x g, the C Series Centrifuges are capable of handling even the toughest separations. The maximum capacity of the fixed-angle rotors is 6 x 50 mL, while the swinging bucket rotors can accommodate up to 4 x 145 mL. These centrifuges combine a compact design with an intuitive interface and the flexibility to support numerous applications. The Thermo Scientific C Series centrifuge application packages include a Refrigerated Centrifuge, rotors, buckets and adapters for a specific laboratory application.
- Application Packages - High capacity in a compact design
- GreenCool Technology (refrigerated models)
- Thermo Scientific™ Auto-Lock™ Rotor Exchange
- Thermo Scientific™ ClickSeal™ Biocontainment Lids
- Intuitive user interface
- Wide range of rotors for application flexibility
Chemical Identifiers
| 4 x 145 mL | |
| 3,260 x g (TX-150 Rotor); 30,279 x g (MicroClick 24 x 2 Rotor) | |
| Keypad | |
| 67 x 46 x 32 cm (26.4 x 18.1 x 12.6 in) | |
| 71 kg (156 Ib) |
| 17,850 rpm | |
| Yes | |
| UL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1 | |
| Yes | |
| Clinical and research applications |
Specifications
| 4 x 145 mL | |
| 3,260 x g (TX-150 Rotor); 30,279 x g (MicroClick 24 x 2 Rotor) | |
| Keypad | |
| UL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1 | |
| Centrifuge, Rotor, TX-150 round buckets (75005702), lids (75005707), Adapters 15/50 mL conical (75005736), (75005737) | |
| No | |
| 71 kg (156 Ib) | |
| TX-150 (75005701) |
| 17,850 rpm | |
| Yes | |
| <47 dB(A) with TX-150 rotor (conical bucket) <46 dB(A) with MicroClick 24x2 rotor at top speed | |
| Cell Culture, IVD-MD | |
| 67 x 46 x 32 cm (26.4 x 18.1 x 12.6 in) | |
| Yes | |
| Clinical and research applications | |
| 120 V |