missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ BRAND™ Polypropylene Test Tube Racks

Constructed of sturdy polypropylene. Test Tube Racks include alphanumeric positions for easy sample identification. Racks are stackable, non-conductive, and will not float in water baths.

$312.18

Specifications

Autoclavable Not Autoclavable
Material Polypropylene
Length (English) 10.43 in.
Width (English) 4.96 in.
Product Type Test Tube Rack
View More Specs

Products 5
Catalog Number Mfr. No. Color Holds Price Quantity & Availability  
Catalog Number Mfr. No. Color Holds Price Quantity & Availability  
03840234
View Documents Promotion Details
BrandTech™ BRAND™
4340010
White Tubes (18 mm)
Pack of 5 Each for $312.18
Only null left
 
03840235
View Documents Promotion Details
BrandTech™ BRAND™
4340011
Blue Tubes (18 mm)
Each for $312.18
Only null left
 
03840242
View Documents Promotion Details
BrandTech™ BRAND™
4340030
White Tubes (25 mm)
Each for $312.18
Only null left
 
03840246
View Documents Promotion Details
BrandTech™ BRAND™
4340040
White Tubes (30 mm)
Pack of 5 Each for $312.18
Only null left
 
03840231
View Documents Promotion Details
BrandTech™ BRAND™
4340061
Blue Tubes (16 mm)
Each for $312.18
Only null left
 
Description

Description

Sturdy polypropylene racks include alphanumeric positions for easy sample identification.

  • Racks are stackable, non-conductive and will not float in water baths.
  • Suitable for use in temperatures from -20° C to 90° C.
  • Supplied in three pieces for easy and permanent assembly.
  • Wide spaces between positions
Specifications

Specifications

Not Autoclavable
10.43 in.
Test Tube Rack
Polypropylene
4.96 in.
Videos
SDS
Documents

Documents