missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ Polypropylene Test Tube Racks
Constructed of sturdy polypropylene. Test Tube Racks include alphanumeric positions for easy sample identification. Racks are stackable, non-conductive, and will not float in water baths.
Supplier: BrandTech™ BRAND™ 4340011
Description
Sturdy polypropylene racks include alphanumeric positions for easy sample identification.
- Racks are stackable, non-conductive and will not float in water baths.
- Suitable for use in temperatures from -20° C to 90° C.
- Supplied in three pieces for easy and permanent assembly.
- Wide spaces between positions
Chemical Identifiers
| Not Autoclavable | |
| 10.43 in. | |
| Test Tube Rack |
| Polypropylene | |
| 4.96 in. |
Specifications
| Not Autoclavable | |
| Tubes (18 mm) | |
| 55 | |
| Yes, When Empty | |
| 265 x 126 x 75 mm | |
| 10.43 in. | |
| 2.95 in. | |
| Test Tube Rack | |
| 75 mm | |
| 126 mm |
| Blue | |
| Polypropylene | |
| Rectangular | |
| Non-sterile | |
| 265 mm | |
| 4.96 in. | |
| 18 mm | |
| None | |
| 5 x 11 |