missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ PFA Volumetric Flasks with Screw Caps
VITLAB™ PFA volumetric flasks are individually calibrated, and certified Class A to DIN EN ISO 1042.
$1,959.06 - $3,821.17
Specifications
| Calibration | Calibrated To Contain |
|---|---|
| Closure Material | Perfluoxy Copolymer |
| Description | Individually calibrated ring-marking |
| Material | PFA |
| Product Type | Volumetric Flask |
| Catalog Number | Mfr. No. | Capacity (Metric) | Thread Size | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Thread Size | Price | Quantity | ||||
|
14-379-204
|
BRANDTECH™ VITLAB™
107197 |
25 mL | GL18 |
N/A
|
|
||||
|
14-379-203
|
N/A | 250 mL | GL25 |
N/A
|
|
||||
|
14-379-367
|
BRANDTECH™ VITLAB™
107097 |
10 mL | GL18 |
N/A
|
|
||||
|
14-379-205
|
BRANDTECH™ VITLAB™
107597 |
500 mL | GL25 |
N/A
|
|
||||
|
14-379-206
|
BRANDTECH™ VITLAB™
107297 |
50 mL | GL18 |
N/A
|
|
||||
Description
- Highly translucent with highly legible ring marking to assist meniscus adjustment
- PFA screw caps help protect against outside contamination and leakage
Specifications
| Calibrated To Contain | |
| Individually calibrated ring-marking | |
| Volumetric Flask | |
| -200°C to +260°C | |
| Reusable | |
| Threaded | |
| Round |
| Perfluoxy Copolymer | |
| PFA | |
| -328°F to +500°F | |
| Autoclavable | |
| No | |
| Non-sterile |