missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ PFA Volumetric Flasks with Screw Caps

Catalog No. 14379367
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
250 mL
500 mL
Thread Size:
GL18
GL25
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Thread Size
14379367 10 mL GL18
14379204 25 mL GL18
14379203 250 mL GL25
14379205 500 mL GL25
14379206 50 mL GL18
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14379367 Supplier BRANDTECH™ VITLAB™ Supplier No. 107097

VITLAB™ PFA volumetric flasks are individually calibrated, and certified Class A to DIN EN ISO 1042.

  • Highly translucent with highly legible ring marking to assist meniscus adjustment
  • PFA screw caps help protect against outside contamination and leakage

Specifications

Calibration Calibrated To Contain
Capacity (English) 0.33 oz.
Closure Material Perfluoxy Copolymer
Color Highly Transparent
Description Individually calibrated ring-marking
Capacity (Metric) 10 mL
Material PFA
Height (English) 3.5 in.
Height (Metric) 9 cm
Product Type Volumetric Flask
Temperature Range (English) -328°F to +500°F
Temperature Range (Metric) -200°C to +260°C
Thread Size GL18
Tolerance 0.04 mL
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Threaded
Sterility Non-sterile
Bottom Shape Round
Closure Size GL18
Show More Show Less