missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ PFA Volumetric Flasks with Screw Caps
VITLAB™ PFA volumetric flasks are individually calibrated, and certified Class A to DIN EN ISO 1042.
Supplier: BRANDTECH™ VITLAB™ 107197
Description
- Highly translucent with highly legible ring marking to assist meniscus adjustment
- PFA screw caps help protect against outside contamination and leakage
Specifications
| Calibrated To Contain | |
| Perfluoxy Copolymer | |
| Individually calibrated ring-marking | |
| PFA | |
| 11.5 cm | |
| -328°F to +500°F | |
| GL18 | |
| Autoclavable | |
| No | |
| Non-sterile | |
| GL18 |
| 0.84 oz. | |
| Highly Translucent | |
| 25 mL | |
| 4.5 in. | |
| Volumetric Flask | |
| -200°C to +260°C | |
| 0.04 mL | |
| Reusable | |
| Threaded | |
| Round |