missing translation for 'onlineSavingsMsg'
Learn More

BrandTech™ BRAND™ 8-Strip PCR Tubes without Caps, BIO-CERT™ PCR QUALITY

Manufactured from high-quality virgin polypropylene for excellent, reproducible results. Caps available separately

$310.66 - $731.94

Specifications

Certifications/Compliance RNase, DNase and DNA free
Volume (Metric) 0.2 mL
Quantity 125 Strips
Sterility Non-sterile
Material Polypropylene
View More Specs

Products 6
Catalog Number Mfr. No. Color Product Type Closure Included Volume (Metric) Price Quantity  
Catalog Number Mfr. No. Color Product Type Closure Included Volume (Metric) Price Quantity  
13-882-64
View Documents
BrandTech™ BRAND™
781320
Clear 8-tube Strip No 0.2 mL
Pack of 125 Each for $355.06
Only null left
 
13-882-65
View Documents
BrandTech™ BRAND™
781321
Pink 8-tube Strip No 0.2 mL
Pack of 125 Each for $310.66
Only null left
 
13-882-66
View Documents
BrandTech™ BRAND™
781322
Yellow 8-tube Strip No 0.2 mL
Pack of 125 Each for $355.06
Only null left
 
13-882-67
View Documents
BrandTech™ BRAND™
781323
Green 8-tube Strip No 0.2 mL
Pack of 125 Each for $373.09
Only null left
 
13-882-68
View Documents
BrandTech™ BRAND™
781324
Blue 8-tube Strip No 0.2 mL
Pack of 125 Each for $310.66
Only null left
 
13-878-202
View Documents
BrandTech™ BRAND™
781325
White 8-tube Strip No 0.2 mL
Pack of 125 Each for $731.94
Only null left
 
Description

Description

BRAND™ PCR Tube Strips offer exceptional and versatile performance for PCR or qPCR setups, medium-throughput applications, and other workflows requiring precise thermal transfer and high cleanliness. Made from high-quality virgin polypropylene, these tubes ensure reliable results with features that enhance usability and sample integrity. Key features include:

  • BIO-CERT™ PCR QUALITY: Certified free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors, ensuring the highest level of cleanliness for sensitive PCR applications.
  • Superior Heat Transfer: Extra thin-walled tubes optimize thermal transfer during PCR, reducing cycle times and providing consistent performance over a wide temperature range.
  • User-Friendly Features: Numbered wells provide clear and easy identification.
  • Color Options: Offered in multiple colors for simplified visual sample tracking and organization.
  • White PCR Strip Tubes: Enhanced with titanium dioxide (TIO2) to optimize fluorescence signal reflection, making them ideal for qPCR applications.
  • High-Quality Construction: Manufactured from high-quality virgin resins without lubricants or chemical additives.
  • Autoclavable: Designed to withstand autoclaving at 121°C (2 bar) in compliance with DIN EN 285.
Specifications

Specifications

RNase, DNase and DNA free
125 Strips
Polypropylene
Yes
8
No
Strip
0.2 mL
Non-sterile
Yes
Not Included
Autoclavable
Single-use
8-tube Strip
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'