missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ BRAND™ 8-Strip PCR Tubes without Caps, BIO-CERT™ PCR QUALITY
Manufactured from high-quality virgin polypropylene for excellent, reproducible results. Caps available separately
Supplier: BrandTech™ BRAND™ 781321
Description
BRAND™ PCR Tube Strips offer exceptional and versatile performance for PCR or qPCR setups, medium-throughput applications, and other workflows requiring precise thermal transfer and high cleanliness. Made from high-quality virgin polypropylene, these tubes ensure reliable results with features that enhance usability and sample integrity. Key features include:
- BIO-CERT™ PCR QUALITY: Certified free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors, ensuring the highest level of cleanliness for sensitive PCR applications.
- Superior Heat Transfer: Extra thin-walled tubes optimize thermal transfer during PCR, reducing cycle times and providing consistent performance over a wide temperature range.
- User-Friendly Features: Numbered wells provide clear and easy identification.
- Color Options: Offered in multiple colors for simplified visual sample tracking and organization.
- White PCR Strip Tubes: Enhanced with titanium dioxide (TIO2) to optimize fluorescence signal reflection, making them ideal for qPCR applications.
- High-Quality Construction: Manufactured from high-quality virgin resins without lubricants or chemical additives.
- Autoclavable: Designed to withstand autoclaving at 121°C (2 bar) in compliance with DIN EN 285.
Specifications
| RNase, DNase and DNA free | |
| 0.2 mL | |
| Non-sterile | |
| Yes | |
| Not Included | |
| Autoclavable | |
| Single-use | |
| 8-tube Strip |
| Pink | |
| 125 Strips | |
| Polypropylene | |
| Yes | |
| 8 | |
| No | |
| Strip |