missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ 8-Strip PCR Tubes without Caps, BIO-CERT™ PCR QUALITY

Catalog No. 1388264
Change view
Click to view available options
Color:
Blue
Clear
Green
Pink
White
Yellow
Product Type:
8-tube Strip
Closure Included:
No
Volume (Metric):
0.2 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Product Type Closure Included Volume (Metric)
1388264 Clear 8-tube Strip No 0.2 mL
1388265 Pink 8-tube Strip No 0.2 mL
1388266 Yellow 8-tube Strip No 0.2 mL
1388267 Green 8-tube Strip No 0.2 mL
1388268 Blue 8-tube Strip No 0.2 mL
13878202 White 8-tube Strip No 0.2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 1388264 Supplier BRANDTECH™ BRAND™ Supplier No. 781320

Manufactured from high-quality virgin polypropylene for excellent, reproducible results. Caps available separately

BRAND™ PCR Tube Strips offer exceptional and versatile performance for PCR or qPCR setups, medium-throughput applications, and other workflows requiring precise thermal transfer and high cleanliness. Made from high-quality virgin polypropylene, these tubes ensure reliable results with features that enhance usability and sample integrity. Key features include:

  • BIO-CERT™ PCR QUALITY: Certified free of human DNA, RNase, DNase, pyrogens, and PCR inhibitors, ensuring the highest level of cleanliness for sensitive PCR applications.
  • Superior Heat Transfer: Extra thin-walled tubes optimize thermal transfer during PCR, reducing cycle times and providing consistent performance over a wide temperature range.
  • User-Friendly Features: Numbered wells provide clear and easy identification.
  • Color Options: Offered in multiple colors for simplified visual sample tracking and organization.
  • White PCR Strip Tubes: Enhanced with titanium dioxide (TIO2) to optimize fluorescence signal reflection, making them ideal for qPCR applications.
  • High-Quality Construction: Manufactured from high-quality virgin resins without lubricants or chemical additives.
  • Autoclavable: Designed to withstand autoclaving at 121°C (2 bar) in compliance with DIN EN 285.

Specifications

Certifications/Compliance RNase, DNase and DNA free
Color Clear
Volume (Metric) 0.2 mL
Quantity 125 Strips
Sterility Non-sterile
Material Polypropylene
Dnase Free Yes
RNase Free Yes
Closure Type Not Included
No. of Wells 8
Autoclavable Autoclavable
Closure Included No
Disposable Single-use
Format Strip
Product Type 8-tube Strip
Show More Show Less