missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Low Density Polyethylene Dropping Bottles

VITLAB Dropping bottles are made of low density polyethylene

Supplier:  BRANDTECH™ VITLAB™ 95187

 View more versions of this product

Catalog No. 14379056


Only null left

Description

Description

  • Screw caps made of high density polyethylene.
  • Trim top to customize orifice size
  • Push-on cap helps secure contents
Specifications

Chemical Identifiers

Transparent
Non-sterile
Reusable
No
Round
PE-HD
Not Autoclavable
LDPE
Yes
Fine
Narrow
Plastic Dropping Bottle
Screw Cap

Specifications

1000 mL
Transparent
12/Pk.
GL 32
Reusable
No
Round
Plastic Dropping Bottle
10.6 in.
GL 32
Screw Cap
33.8 oz.
LDPE
Non-sterile
Yes
Fine
Narrow
269 mm
3.6 in.
PE-HD
92 mm
Not Autoclavable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions