missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Low Density Polyethylene Dropping Bottles
VITLAB Dropping bottles are made of low density polyethylene
Supplier: BRANDTECH™ VITLAB™ 94987
Description
- Screw caps made of high density polyethylene.
- Trim top to customize orifice size
- Push-on cap helps secure contents
Chemical Identifiers
| Transparent | |
| Non-sterile | |
| Reusable | |
| No | |
| Round | |
| PE-HD | |
| Not Autoclavable |
| LDPE | |
| Yes | |
| Fine | |
| Narrow | |
| Plastic Dropping Bottle | |
| Screw Cap |
Specifications
| 8.45 oz., 250mL | |
| 8.45 oz. | |
| LDPE | |
| Non-sterile | |
| Yes | |
| Fine | |
| Narrow | |
| 183 mm | |
| 2.3 in. | |
| PE-HD | |
| 58 mm | |
| Not Autoclavable |
| 250 mL | |
| Transparent | |
| 12/Pk. | |
| GL 25 | |
| Reusable | |
| No | |
| Round | |
| Plastic Dropping Bottle | |
| 7.2 in. | |
| GL 25 | |
| Screw Cap |