missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Cuvette Caps
Provides tight seal, allows storage of samples to -20°C.
$122.53 - $146.81
Specifications
| Type | Cuvette Cap |
|---|---|
| Disposable | Single-use |
| Material | Polyethylene |
| Quantity | 100 Pack |
| For Use With (Equipment) | Ultramicro UV Cuvette |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
14377007
|
BRANDTECH™ BRAND™
759242 |
Green |
Pack of 100 Each for $122.53
|
|
|||||
|
13878125
|
BRANDTECH™ BRAND™
759240 |
Blue |
Pack of 100 Each for $146.81
|
|
|||||
|
14377006
|
BRANDTECH™ BRAND™
759241 |
Yellow |
Pack of 100 Each for $146.81
|
|
|||||
Description
- Round cuvette caps
- Fits ultra-micro cuvettes
- Provide tight seal
- Allows storage of samples to -20°
Specifications
| Cuvette Cap | |
| Polyethylene | |
| Ultramicro UV Cuvette |
| Single-use | |
| 100 Pack | |
| Round |