Learn More
BRANDTECH™ BRAND™ UV-Cuvettes - CERTIFIED LIFE SCIENCE QUALITY
BRAND™ disposable UV-cuvettes are a cost-effective, durable alternative to fragile quartz cuvettes in numerous applications
$414.75 - $2,026.68
Specifications
| Sterility | Non-sterile |
|---|---|
| Color | Clear |
| Disposable | Single-use |
| Material | Plastic |
| Includes | Cuvette Only |
| missing translation for 'productCode' | missing translation for 'brand' | Capacity (Metric) | Quantity | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| missing translation for 'productCode' | missing translation for 'brand' | Capacity (Metric) | Quantity | Price | Quantity & Availability | ||||
|
03840300
|
BRANDTECH™ BRAND™
759215 |
70 to 850 μL | 100 Pack, Individually Wrapped |
Pack of 100 Each for $535.68
|
|
||||
|
03840301
|
BRANDTECH™ BRAND™
759235 |
70 to 550 μL | 100 Pack, Individually Wrapped |
Pack of 100 Each for $569.16
|
|
||||
|
1368873
|
BRANDTECH™ BRAND™
759165 |
1.5 to 3 mL | 500 Pack |
Pack of 500 Each for $2,026.68
|
|
||||
|
1368874
|
BRANDTECH™ BRAND™
759150 |
1.5 to 3 mL | 100 Pack |
Pack of 100 Each for $445.96
|
|
||||
|
13878121
|
BRANDTECH™ BRAND™
759200 |
70 to 850 μL | 100 Pack |
Pack of 100 Each for $441.71
|
|
||||
|
13878122
|
BRANDTECH™ BRAND™
759210 |
70 to 850 μL | 500 Pack |
Pack of 500 Each for $1,773.34
|
|
||||
|
13878123
|
BRANDTECH™ BRAND™
759220 |
70 to 550 μL | 100 Pack |
Pack of 100 Each for $441.71
|
|
||||
|
13878124
|
BRANDTECH™ BRAND™
759230 |
70 to 550 μL | 500 Pack |
Pack of 500 Each for $1,773.34
|
|
||||
|
14377009
|
BRANDTECH™ BRAND™
759170 |
2.5 to 4.5 mL | 100 Pack |
Pack of 100 Each for $414.75
|
|
||||
Description
BrandTech™ BRAND™ UV-Cuvette Disposable Cuvets provide transparency from 230 to 900nm and eliminate cleaning and risk of cross-contamination. Ideal for DNA, RNA and protein analysis. Compatible with with most polar organic solvents, acids, and bases.
CERTIFIED LIFE SCIENCE QUALITY cuvettes from BRAND™ are manufactured from virgin raw materials under controlled room conditions, with intensive in-process controls, visual inspections, batch management, and final product inspection to ensure proven functionality.
- Advanced cuvette design includes recessed windows to protect against scratching in the optical pathway
- Disposable - cleaning and cross-contamination risks are eliminated
- Ideal for DNA, RNA, and protein analysis
- Chemical resistant - can be used with most polar organic solvents, acids, and bases
- Also compatible with acetone, butanone, DMF, and concentrated hydrochloric acid
- Grouped by manufacturing mold cavity to ensure lowest variation in extinction coefficient
- Fits most spectrophotometers without adapters
Ultramicro
- Available with 8.5 and 15 mm window heights (Z-dimension)
- May be used with sample volumes as small as 70 μL
- Can be fitted with plug seal caps (sold separately) for sample storage
- Individually wrapped UV-Cuvettes are DNA-, DNase-, and RNase-free
Semimicro
- For sample volumes between 1.5 and 3.0 mL
Macro
- For sample volumes between 2.5 and 4.5 mL
Specifications
| Non-sterile | |
| Single-use | |
| Cuvette Only | |
| 230 to 900 nm | |
| Spectrophotometers, Photometers | |
| DNA, RNA, Protein Analysis, Molecular Biology | |
| Rectangle |
| Clear | |
| Plastic | |
| 10 mm | |
| 45 mm | |
| 12.5 mm | |
| 10 mm | |
| CERTIFIED LIFE SCIENCE QUALITY |